Beli lampu infra red di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- FY TECH Multifunctional Shortwave Infrared Curing Lampatribut:
- Input Voltage (V): AC 200-240
- IWASAKI Infrared Lamp (Lampu Inframerah)atribut:
- Outer Diameter (mm): 127
- Rated Life (hour): 6000
- Philips Lamp Reflector Partytone PAR38 Color (Lampu Reflektor)Deskripsi:Deskripsi:- Lampu sorot ber-reflektor dan berwarna dengan diameter 121mmFitur:- Dilapisi silicon tahan cuaca pada bagian muka lampu dengan beberapa pilihan warna - Lampu dengan sudut sorot yang lebarKeuntungan:- Menampilkan kesan dekoratif baik di dalam atau di luar ruangan- Konsumsi listrik 20% lebih rendah dibandingkan dengan lampu PAR jenis terdahuluAplikasi:- Taman, taman umum atau pribadi- Perayaan festival- Restoran, bar, ruang dansa, nightclub- Etalase pajangan untuk display- Dapat dipasang di luar tanpa proteksi kaca, juga dapat dipasang dengan dudukan lampu kedap air- Untuk pemakaian di luar ruang, karet tahan panas harus dipasang di antara lampu dan dudukan lampuatribut:
- Fitting: E27
- Diameter (mm): 122.5
- Length (mm): 137
- Life Time (hour): 2000
- DV Crimp Terminal SC Copper Lug (Skun Tembaga)atribut:
- Material: 99.95% copper, coated by galvanized zinc
- IWASAKI K-Shaped Eye Lamp Holder (Lampu Sorot)atribut:
- Color: Red
- Applicable Lamp: Eye lamp RF90 ~ 180WH, Self-ballast mercury lamp BHRF160WH
- MASKO Fitting E-40 (Fitting Lampu)Deskripsi:Produk sudah 1 Set dengan gantungan fittingnya (lihat gambar)atribut:
- Fitting Size: E40
- Material: Ceramic
- DHC Digital Battery Tester with Print (Alat Tes Aki)Deskripsi:Accessories tambahan yang didapat:- 1 Roll kertas print- Detatchable test lead- 6 AA baterai- Heavy duty blow model case
- Kett Electric Laboratory Infrared Heater (Pemanas Inframerah)atribut:
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- Suitable Model: FD-660
- LOBSTER (LOBTEX) Crimping Tool (Tang Crimping)Deskripsi:Elastomer resin is used for the grip. A grip that is easy to grip and does not hurt your hands even when cutting bolts. Various lineups that can be selected according to the application.Car maintenance, factory maintenance, telephone / telegraph wiring, audio / TV / home appliance maintenance, work and various hobbies, wire cutters, open barrel terminal pressure, bolt cutters, bare crimp terminals, crimps for PB sleeves, wire strippers* Do not use for live lines (lines through which electricity is flowing). * Do not use for important crimping such as indoor wiring. * Lubricate the sliding parts regularly. Prevents friction and backlash.atribut:
- Suitable For: For open barrel terminal / bare crimp terminal (P / B) sleeve
- Overall Length (mm): 235
- Mass (g): 295
- Suitable Size: (Bolt cutter) M2.6-M5
- Applicable size (mm²): 0.75-5.5 (wire stripper)
- RS PRO Infrared (IR) Heat LampDeskripsi:RS PRO Clear Infrared Heat LampA 300W Infrared lamp suitable for universal mounting orientations. Our infrared heat lamp is a simple, but reliable and economical bulb to run the drying process for applications requiring an instant shortwave heat patterns The IR Heat Lamp has an instant radiant heat after the power is on. Manufactured from quartz 10 mm diameter the IR lamp converts practically all the electrical power into heat resulting in minimal wastage.Even though these Infrared Lamps (IR) are easy to install and replace, always be cautious. Avoid touching the tube with bare hands and keep in mind that oil might harm quartz operation and ultimately reduce lamp life.ApplicationsThese Infrared Light Bulbs correlate with applications where the heat is mandatory to perform, particularly in:Space heatersDrying processesThermoformingShrink packagingVulcanizing and curing rubberLaminatingSealing and electrostatic copy equipmentFood heaters in restaurants, cafes etc.atribut:
- Diameter (mm): 10
- Lamp Base: R7S
- Lamp Finish: Clear
- Voltage Rating (V): 230
- In-Lite INF027 Spotlight Lamp (Lampu Sorot)atribut:
- SNI License: Yes
- SNI Number: PCS 00774.03
- Voltage (V): 220-240
- AS ONE UV Lampatribut:
- Type: Battery Type
- Package Size (mm): 50x230x40
- IWASAKI Lamp Holder (Kap Lampu)Deskripsi:This is a popular type that pursues ease of use.It is compatible with eye lamps and boasts high versatility when combined with a wide variety of fittings.atribut:
- Compatible Guard: GHS3
- Compatible Lamp: Reflective Mercury Lamp HRF200~400X
- Material: Aluminium die cast, Porcelain, Silicon rubber
- Type: Rainproof (with 0.2m lead wire)
- Cabtire Cable (mm² x m): 0.75
- Color: Red
- TRUSCO Number: 805-2875
- TLC Heating Element Lamp, Double Stainless Steelatribut:
- Dimensions (cm): 80x40x35
- Material: Stainless Steel
- Power (W): 2X500
- TEKIRO Mechanic Tools Set (Perkakas Set Otomotif)Deskripsi:Untuk membuka /melepas baut/mur pada kendaraan dengan berbagai ukuran tertentuMaterial : chrome vanadium
- MASKO Straight Stone Fitting E-40 (Fitting Lampu)Deskripsi:- Bagian dalam fitting dari kuningan - Badan fitting dari bahan batu keramik- Kuat, tahan panas, dan aman- Dengan ukuran diameter E40atribut:
- Fitting Size: E40
- Material: Inner: Brass; Oute: Ceramic
- MASKO Crimp Terminal Copper SC Ring Type (Skun O)atribut:
- Material: Copper
- IWASAKI Eye Lamp Holder (Kap Lampu)atribut:
- Compatible Guard: GIK1
- Compatible Lamp: Infrared bulb IR125 to 375W
- Finish Color: Red
- Material: Aluminium die casting, Porcelain, Silicon rubber
- Output Wire (mm): 200
Daftar Harga lampu infra red Terbaru November 2026
| FY TECH Multifunctional Shortwave Infrared Curing Lamp | Rp5.599.900 |
| IWASAKI Infrared Lamp (Lampu Inframerah) | Rp609.900 |
| Philips Lamp Reflector Partytone PAR38 Color (Lampu Reflektor) | Rp179.900 |
| DV Crimp Terminal SC Copper Lug (Skun Tembaga) | Rp109.900 |
| NIKKO Ref Lamp | Rp249.900 |
| IWASAKI K-Shaped Eye Lamp Holder (Lampu Sorot) | Rp679.900 |
| GETRA Dishwasher (Mesin Cuci Piring) | Rp23.999.900 |
| MASKO Fitting E-40 (Fitting Lampu) | Rp109.900 |
| DHC Digital Battery Tester with Print (Alat Tes Aki) | Rp1.399.900 |
| Kett Electric Laboratory Infrared Heater (Pemanas Inframerah) | Rp2.999.900 |
Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)




















































































































































/95P111416329-1.jpg)
/P102126349-1.jpg)
/miP105168810-2.jpg)

/6zP103648251-1.jpg)
/oqP103470890-1.jpg)
/nnP107624851-1.jpg)
/ilP107928669-1.jpg)
/qhP110513953-1.jpg)
%20Crimping%20Tool%20(Tang%20Crimping)/4wP110031176-1.jpg)
%20Heat%20Lamp/6hP112220233-1.jpg)
/3zP104708143-1.jpg)

/qlP109186957-1.jpg)

/rkP101003992-6.jpg)
/lgP107624772-1.jpg)
/9vP107625355-1.jpg)
/keP111753734-1.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)
/WD-40%20Multi-Use%20Product%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/Mama%20Lemon%20Sabun%20Cuci%20Piring%20Cair%20Pouch%20(Dishwashing%20Liquid)%20Extra%20Pouch%20680ml%201pc/j1S000001685-5.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2040x40cm%20320gsm%20(Cleaning%20Cloth)%20Biru%20Muda%201pc/ntS034715857-3.jpg)

/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20370ml%201pc/j8S032839692-2.jpg)
%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)/ABC%20(Battery)%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)%20LR03%20Milenium%20Power%204B%2B2B%201pack(4%2B2pcs)/4kS028113164-2.jpg)

/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Kenko%20Cutter%20Refill%20Blade%20(Isi%20Mata%20Pisau)%20L-150%20100x18mm%201pack(5pcs)/2gS000021088-3.jpg)
/monotaro_id%201%20inch%20Clear%20Tape%20(Solasi%20%2F%20Selotip)%2064m%20Transparent%2024mmx72yard%201roll/96S042206330-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Sekali%20Pakai/Sarung%20Tangan%20PVC%20Sekali%20Pakai/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)%20W-22599%2010%C2%B5%201pack(50pcs)/jsS039716712-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Daily/Suojella%203ply%20Earloop%20Rubber%20Mask/Suojella%203ply%20Earloop%20Rubber%20Mask%20White%201box(50pcs)/9pS031693349-2.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2035x35cm%20300gsm%20(Cleaning%20Cloth)%20Biru%20Tua%201pc/65S039548221-2.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)